Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
458878
Bushing Series:
B
UCFL206-103D1
Description
UCFL206-103D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UCFL206-103D1
BDI # 1233243
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
553881
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
6209VV
Description
6209VV DEEP GROOVE BALL BRG ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 6209VV
BDI # 1186496
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5352
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UC209-112D1
Description
UC209-112D1 INSERT BEARING ; 1.75"ID 3.3465"OD 1.937"W SET SCREW
Part # UC209-112D1
BDI # 1232003
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Global Part Number GPN:
564665
Mounting Method:
Set Screw
MS100 1 1/8
Description
MS100 1 1/8 JAW CPLG HUB ; MS SUPER SERIES RSB
Part # MS100 1 1/8
BDI # 609613
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling