6008ZZ
Description
6008ZZ DEEP GROOVE BALL BEARING ; 40MM ID 68MM OD 15MM W DOUBLE SHIELDED
Part # 6008ZZ
BDI # 1204878
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6210
Description
6210 DEEP GROOVE BALL BRG ; 50MM BOREX90MM ODX20MM W SR OPEN 1-ROW
Part # 6210
BDI # 1412480
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4955
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005DDU
Description
6005DDU DEEP GROOVE BALL BRG ; 25MM BOREX47MM ODX12MM W 1-ROW
Part # 6005DDU
BDI # 1412798
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6309-ZZC3
Description
6309-ZZ-C3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD SHIELDED
Part # 6309-ZZ-C3
BDI # 1424974
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206-ZZC3
Description
6206-ZZ-C3 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD
Part # 6206-ZZ-C3
BDI # 1424851
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No