M249749-2
Description
M249749-20000 TAPERED ROLLER BRG CONE ; NON RETURNABLE STD PRECISION 10" BORE
Part # M249749-20000
BDI # 1365876
Features
Component:
Cone
Width - Millimeter:
71.45
Inch - Metric:
Inch
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Medium Duty
Precision Class:
Standard
Width - Inch:
2.813
Basic Number:
M249749
LM451349-2
Description
LM451349-20025 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 11/2" BORE 2-1/4" WD
Part # LM451349-20025
BDI # 1364443
Features
Component:
Cone
Width - Millimeter:
57.15
Inch - Metric:
Inch
Bore - Millimeter:
266.7
Bore - Inch:
10.5
Other Features:
Light Medium Duty
Global Part Number GPN:
648104
Precision Class:
Standard
Width - Inch:
2.25
Basic Number:
LM451349
23052CAMC3P55W507
Description
23052CAMC3P55W507 SPHERICAL ROLLER BRG ; 260MM BOREX400MM ODX104MM W 2-ROW
Part # 23052CAMC3P55W507
BDI # 1184569
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing