Page 1 of 1660

Next

Compare
M255449-2

COMPARE

M255449-2

Description
M255449-20000 TAPERED ROLLER BRG CONE ; SINGLE ROW

TIMKEN

Part # M255449-20000

BDI # 1365967

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Global Part Number GPN: 647650
Precision Class: Standard
Basic Number: M255449

Price Inventory : In stock
Loading Price
QTY
23088 CA/C083W507

COMPARE

23088 CA/C083W507

Description
23088 CA /C083W507 SPHR ROLLER BRG

SKF

Part # 23088 CA/C083W507

BDI # 1247391

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23176YMBW507C08C3

COMPARE

23176YMBW507C08C3

Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 380MM ID 620MMOD 194MM WD

TIMKEN

Part # 23176YMBW507C08C3

BDI # 20055129

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23260CAG3MKC3P55W507

COMPARE

23260CAG3MKC3P55W507

Description
23260CAG3MKC3P55W507 SPHERICAL RLR BRG ; 300MM BOREX540MM ODX192MM W 2-ROW

NSK

Part # 23260CAG3MKC3P55W507

BDI # 21736342

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23268BL1K

COMPARE

23268BL1K

Description
23268BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23268BL1K

BDI # 17141042

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY