Page 1 of 69

Next

Compare
22256KEMBW33W45AC3

COMPARE

22256KEMBW33W45AC3

Description
22256KEMBW33W45AC3 SPHERICAL RLR BRG ; POR NON RETURNABLE 280MM ID 500MM OD

TIMKEN

Part # 22256KEMBW33W45AC3

BDI # 22836475

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24156KEMBW507C08C4

COMPARE

24156KEMBW507C08C4

Description
24156KEMBW507C08C4 SPHERICAL RLR BRG ; POR NON RETURNABLE 400-600MM OD

TIMKEN

Part # 24156KEMBW507C08C4

BDI # 20054790

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LSE1100BXHFKPS

COMPARE

LSE1100BXHFKPS

Description
LSE1100BXHFKPS FLANGE BLK CYL RLR BRG ; POR 11" BORE EXPANSION

TIMKEN

Part # LSE1100BXHFKPS

BDI # 22848714

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 128
Nominal Bolt Circle Diameter Round - Inch: 23

Housing Configuration: 2 Piece Split
Other Features: Single Row | Wide Inner Ring | Light Duty
Housing Style: 4 Bolt Round Flange Block
Housing Material: Cast Iron
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
LSE1100BXHFRSS

COMPARE

LSE1100BXHFRSS

Description
LSE1100BXHFRSS FLANGE BLK CYL RLR BRG ; POR 11" BORE EXPANSION

TIMKEN

Part # LSE1100BXHFRSS

BDI # 22848720

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 128
Nominal Bolt Circle Diameter Round - Inch: 23

Housing Configuration: 2 Piece Split
Other Features: Single Row | Wide Inner Ring | Light Duty
Housing Style: 4 Bolt Round Flange Block
Housing Material: Cast Iron
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
LSE1100BXHHTPS

COMPARE

LSE1100BXHHTPS

Description
LSE1100BXHHTPS CYL RLR BEARING HOUSING ; POR 11" BORE EXPANSION

TIMKEN

Part # LSE1100BXHHTPS

BDI # 22848723

Features

Inch - Metric: Inch
Outside Diameter - Inch: 17.875
Length Thru Bore - Millimeter: 128
Length Thru Bore - Inch: 5.039
Other Features: Single Row | Split Roller | Light Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY