3206JC3
Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW
Part # 3206JC3
BDI # 1185533
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256508
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
C4F103ZMG
Description
C4F103ZMG FLANGE BALL BEARING ; NON-RETURNABLE
Part # MRC.C4F103ZMG
BDI # 18294495
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | Has Flinger | Zmarc Coated Insert | With Set Screw
Global Part Number GPN:
553405
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Composite
Mounting Method:
Set Screw
WSTU 103-TF
Description
WSTU 103-TF TAKE-UP BRG UNIT ; NON-RETURNABLE
Part # WSTU 103-TF
BDI # 22786321
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
13.5
Other Features:
Single Lip Contact Seal
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
3307B-2RSNRTNC3
Description
3307B-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3307B-2RSNRTNC3
BDI # 17757728
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.331
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
549847
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw