M255449-2
Description
M255449-20000 TAPERED ROLLER BRG CONE ; SINGLE ROW
Part # M255449-20000
BDI # 1365967
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
647650
Precision Class:
Standard
Basic Number:
M255449
M255449-90071
Description
M255449-90071 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 12-18 OD
Part # M255449-90071
BDI # 1365969
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
288.925
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
655196
Assembly Components:
M255449 (2) | M255410CD (1) | M255449XB (1)
Basic Number:
M255449
Precision Class:
Standard
M255449-902E4
Description
M255449-902E4 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 12-18 OD
Part # M255449-902E4
BDI # 1365979
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
288.925
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN:
660620
Assembly Components:
M255449 (2) | M255410CD (1) | M255449XB (1)
Basic Number:
M255449
Precision Class:
Standard
TAAPH064K1107SO
Description
TAAPH064K1107SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH064K1107SO
BDI # 22085940
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
306.578
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
SDAF 23064KX11 1/2
Description
SDAF 23064KX11 1/2 SAF SPLIT PB HOUSING
Part # SDAF 23064K X 11.500 FXOP
BDI # 1372749
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
393.7
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695814
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4