230SM300-MA
Description
230SM300-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 230SM300-MA
BDI # 1141005
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23160-BEA-XL-K-MB1-T52BW
Description
23160-BEA-XL-K-MB1-T52BW X-LIFE BRG ; SPHERICAL ROLLER
Part # 23160-BEA-XL-K-MB1-T52BW
BDI # 19408674
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24064-BEA-XL-K30-MB1-C3
Description
24064-BEA-XL-K30-MB1-C3 X-LIFE BRG ; SPHERICAL ROLLER 320MM X 480MM X 160MM
Part # 24064-BEA-XL-K30-MB1-C3
BDI # 19408879
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23164-BEA-XL-MB1-C3
Description
23164-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 320MM X 540MM X 176MM
Part # 23164-BEA-XL-MB1-C3
BDI # 1141398
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Outside Diameter - Millimeter:
540
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24060-BEA-XL-K30-MB1-C3
Description
24060-BEA-XL-K30-MB1-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 24060-BEA-XL-K30-MB1-C3
BDI # 20618098
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing