LL758744-2
Description
LL758744-20000 TAPERED ROLLER BRG CONE ; SINGLE ROW
Part # LL758744-20000
BDI # 1363751
Features
Component:
Cone
Width - Millimeter:
28.575
Inch - Metric:
Inch
Bore - Millimeter:
323.85
Bore - Inch:
12.75
Other Features:
Light Duty
Global Part Number GPN:
648795
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
LL758744
23160EMBW507C08
Description
23160EMBW507C08 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD
Part # 23160EMBW507C08
BDI # 21918122
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23160EMBW509C08C3
Description
23160EMBW509C08C3 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD
Part # 23160EMBW509C08C3
BDI # 20103118
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
L357049-2
Description
L357049-20000 TAPERED ROLLER BRG CONE ; 12" BORE SR
Part # L357049-20000
BDI # 1362666
Features
Component:
Cone
Width - Millimeter:
50.8
Inch - Metric:
Inch
Bore - Millimeter:
304.8
Bore - Inch:
12
Other Features:
Light Duty
Global Part Number GPN:
649940
Precision Class:
Standard
Width - Inch:
2
Basic Number:
L357049