80B31F X 1-1/4
Description
80B31F X 1-1/4ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS31 1 1/4
BDI # 915851
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Finished Bore
50B31FH X 1-1/4
Description
50B31FH X 1-1/4 SPROCKET ; 1-1/4" KW 2SS
Part # 50BS31 1 1/4
BDI # 17159486
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Global Part Number GPN:
572297
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore
60B31FH X 1-1/4
Description
60B31FH X 1-1/4 SPROCKET ; 1-1/4" KW 2SS
Part # 60BS31 1 1/4
BDI # 17159696
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Global Part Number GPN:
572229
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.217
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Finished Bore
3114MG68BF-F1.250
Description
3114MG68BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG68BF-F1.2500
BDI # 922269
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68