BH 20LS
Description
BH 20LS SPHERICAL PLAIN BEARING ; 1-1/4" BORE 15/16" HOUSING WID 2-3/8" OD
Part # 1852005000
BDI # 349343
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39524
Self Aligning:
Yes
SK 1 1/4
Description
SK 1 1/4 QD BUSHING ; 1-1/4" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 1 1/4
BDI # 611020
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
465441
Bushing Series:
SK
SFT-20R
Description
SFT-20R FLANGE BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 HOLE
Part # 700547
BDI # 353615
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Reduced Diameter Insert | Has Flinger
Global Part Number GPN:
16878
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
NP-20
Description
NP-20 PILLOW BLOCK BALL BEARING ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # 700185
BDI # 351781
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Global Part Number GPN:
6450
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SH 1 1/4
Description
SH 1 1/4 QD BUSHING ; 1-1/4" BORE 1.871" OD 1-5/16" LTB
Part # SH 1 1/4
BDI # 611257
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
465414
Bushing Series:
SH