P1 1 1/4
Description
P1 1 1/4 TAPERED BUSHING ; 1-1/4" BORE 1-15/16" OD 1.94" LTB
Part # P1 1 1/4
BDI # 609983
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464935
Bushing Series:
P1
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17.475
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262379
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Finished Bore