SCJT1 1/4S
Description
SCJT1 1/4S FLANGED BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 HOLE
Part # SCJT1 1/4S
BDI # 1372582
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
32.54
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | Smaller Housing
Global Part Number GPN:
546747
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
564997
Mounting Method:
Eccentric Collar
VCJT1 1/4
Description
VCJT1 1/4 FLANGED BEARING UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # VCJT1 1/4
BDI # 1374491
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN:
546923
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
TB-2028
Description
TB-2028 THRUST BEARING WASHER ; 1-1/4" IDX1-3/4" ODX1/8" LTB
Part # 35796
BDI # 168218
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
0.125
Global Part Number GPN:
483562
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
51.206
Length Thru Bore - Inch:
2.016
Other Features:
Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion