23968EMBW33C3
        
            Description
            
            23968EMBW33C3 SPHERICAL RLR BRG ; 340MM ID 460MM OD 90MM WD
    
Part # 23968EMBW33C3
BDI # 20103203
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                18.11
                        
        
                            Other Features:
                            
                                One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
23068KEMBW507C08
        
            Description
            
            23068KEMBW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD STEEL CAGE
    
Part # 23068KEMBW507C08
BDI # 1318204
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                16.375
                        
        
                            Outside Diameter - Millimeter:
                            
                                415.925
                        
        
                            Bore - Millimeter:
                            
                                330.2
                        
        
                            Other Features:
                            
                                2 Single Cone | 2 Single Cup | Light Duty
                        
        
                            Global Part Number GPN:
                            
                                659431
                        
        
                            Assembly Components:
                            
                                L860048 (2) | L860010 (2) | L860010EB (1)
                        
        
                            Basic Number:
                            
                                L860048
                        
        
                            Precision Class:
                            
                                Standard
                        
        
L860048-902A1
        
            Description
            
            L860048-902A1 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 12-18 OD
    
Part # L860048-902A1
BDI # 1363207
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                16.375
                        
        
                            Outside Diameter - Millimeter:
                            
                                415.925
                        
        
                            Bore - Millimeter:
                            
                                330.2
                        
        
                            Other Features:
                            
                                2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
                        
        
                            Global Part Number GPN:
                            
                                654964
                        
        
                            Assembly Components:
                            
                                L860048 (2) | L860010CD (1) | L860049XC (1)
                        
        
                            Basic Number:
                            
                                L860048
                        
        
                            Precision Class:
                            
                                Standard
                        
        
Features
        
                            Component:
                            
                                Cone
                        
        
                            Width - Millimeter:
                            
                                47.625
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Light Duty
                        
        
                            Precision Class:
                            
                                Class 3
                        
        
                            Basic Number:
                            
                                L860049 #3
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter