Page 1 of 56

Next

Compare
23968EMBW33C3

COMPARE

23968EMBW33C3

Description
23968EMBW33C3 SPHERICAL RLR BRG ; 340MM ID 460MM OD 90MM WD

TIMKEN

Part # 23968EMBW33C3

BDI # 20103203

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23068KEMBW507C08

COMPARE

23068KEMBW507C08

Description
23068KEMBW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD STEEL CAGE

TIMKEN

Part # 23068KEMBW507C08

BDI # 1318204

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
L860048-90018

COMPARE

L860048-90018

Description
L860048-90018 TAPERED ROLLER BRG ASS

TIMKEN

Part # L860048-90018

BDI # 1363205

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 16.375
Outside Diameter - Millimeter: 415.925
Bore - Millimeter: 330.2

Other Features: 2 Single Cone | 2 Single Cup | Light Duty
Global Part Number GPN: 659431
Assembly Components: L860048 (2) | L860010 (2) | L860010EB (1)
Basic Number: L860048
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L860048-902A1

COMPARE

L860048-902A1

Description
L860048-902A1 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 12-18 OD

TIMKEN

Part # L860048-902A1

BDI # 1363207

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 16.375
Outside Diameter - Millimeter: 415.925
Bore - Millimeter: 330.2

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 654964
Assembly Components: L860048 (2) | L860010CD (1) | L860049XC (1)
Basic Number: L860048
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L860049-3

COMPARE

L860049-3

Description
L860049-3 TAPERED ROLLER BRG CONE

TIMKEN

Part # L860049-30000

BDI # 1363209

Features

Component: Cone
Width - Millimeter: 47.625
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Light Duty
Precision Class: Class 3
Basic Number: L860049 #3

Price Inventory : Available to order
Loading Price
QTY