HM261045TA-90096
Description
HM261045TA-90096 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 18-24 OD
Part # HM261045TA-90096
BDI # 1358902
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Outside Diameter - Millimeter:
469.9
Bore - Millimeter:
336.55
Bore - Inch:
13.25
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Assembly Components:
HM261045TA (1) | HM261047TA (1) | HM261010CD (1)
Basic Number:
HM261045TA
Precision Class:
Standard
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Finished Bore
FX 7E HUB RGD 335MM R7 80X15.4MMKW
Description
FX 7E HUB RGD 335MM R7 80X15.4MMKW ; FLANGE STYLE
Part # FX 7E HUB RGD 335MM R7 80X15.4MMKW
BDI # 23204096
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
4T-L163149/L1631#02
Description
4T-L163149/L1631#02 TAPERED ROLLER BRG, SPACER ASSEMBLY (SMARTCATALOG)
Part # 4T-L163149/L1631 02
BDI # 25267669
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Bore - Millimeter:
335.61
Bore - Inch:
13.213
Other Features:
2 Single Cone | 2 Single Cup | Steel Cage
Precision Class:
Standard
Basic Number:
L163149
FX 7E HUB RGD 13-1/4 3-1/2X1-1/4KW
Description
FX 7E HUB RGD 13-1/4 3-1/2X1-1/4KW ; FLANGE STYLE
Part # FX 7E HUB RGD 13-1/4 3-1/2X1-1/4KW
BDI # 23204038
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs