40B31F X 1-1/2
Description
40B31F X 1-1/2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS31 1 1/2
BDI # 914599
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.217
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Finished Bore
80B31F X 1-1/2
Description
80B31F X 1-1/2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS31 1 1/2
BDI # 915854
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Finished Bore
60B31FH X 1-1/2
Description
60B31FH X 1-1/2 SPROCKET ; 1-1/2" KW 2SS
Part # 60BS31 1 1/2
BDI # 17159695
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Global Part Number GPN:
572995
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
50B31FH X 1-1/2
Description
50B31FH X 1-1/2 SPROCKET ; 1-1/2" KW 2SS
Part # 50BS31 1 1/2
BDI # 17159485
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Global Part Number GPN:
572358
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore
3114MG125BF-F1.500
Description
3114MG125BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F1.500
BDI # 922254
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125