UCF209-110D1
Description
UCF209-110D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UCF209-110D1
BDI # 1232467
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552680
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
SUCFL209-26CCFG1
Description
SUCFL209-26CCFG1 FLANGED BEARING ; 1-5/8"ID 2-BOLT FOOD GRADE SOLID LUBE
Part # SUCFL209-26CCFG1
BDI # 21973729
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Closed End Cap
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
Number of Mounting Holes:
2
UCP209-110D1
Description
UCP209-110D1 PILLOW BLOCK BEARING ; 1.625IN BORE BALL BRG
Part # UCP209-110D1
BDI # 1234043
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Global Part Number GPN:
514606
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
C-UCP309-111D1
Description
C-UCP309-111D1 COMPLETE BEARING UNIT
Part # C-UCP309-111D1
BDI # 17147109
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57
Other Features:
Single Row | Heavy Duty | 2 Open End Cover
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
67.081
SUCT209-26C0FG1
Description
SUCT209-26C0FG1 TAKE-UP BEARING ; FOOD GRADE SOLID LUBE
Part # SUCT209-26C0FG1
BDI # 21973816
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.016
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.625
Slot to Slot Distance - Millimeter:
102
Slot Width - Millimeter:
15.875
Other Features:
Single Row | Light Duty | Wide Inner Race | Open End | Steel Plate Cover | Food Grade Grease
Housing Style:
Unit Only
Rolling Element:
Ball Bearing