UCP209-26
Description
UCP209-26 PILLOW BLK BRG UNIT ; 1-5/8" BORE CAST IRON HSG
Part # UCP209-26
BDI # 20353605
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
342A-2
Description
342A-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-5/8" BORE 1.18" WD
Part # 342A-20024
BDI # 1337518
Features
Component:
Cone
Width - Millimeter:
29.972
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648477
Precision Class:
Standard
Basic Number:
342A
UCF209-26
Description
UCF209-26 FLANGE BLOCK BALL BEARING ; 1-5/8" BORE 4 BOLT CAST IRON HSG
Part # UCF209-26
BDI # 20353369
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
RA111RRB
Description
RA111RRB + COL INSERT BRG ; 1-11/16" BORE NARROW IR 3.347" OD
Part # RA111RRB + COL
BDI # 1371313
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
561694
Mounting Method:
Eccentric Collar
25577-2
Description
25577-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 1-11/16" BORE
Part # 25577-20024
BDI # 1328649
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645970
Precision Class:
Standard
Basic Number:
25577