Page 1 of 69

Next

Compare
23980CAMKE4

COMPARE

23980CAMKE4

Description
23980CAMKE4 SPHERICAL ROLLER BEARING

NSK

Part # 23980CAMKE4

BDI # 20400522

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23280CAMKE4C3

COMPARE

23280CAMKE4C3

Description
23280CAMKE4C3 SPHERICAL ROLLER BEARING

NSK

Part # 23280CAMKE4C3

BDI # 1185033

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23180CAMKP55W507

COMPARE

23180CAMKP55W507

Description
23180CAMKP55W507 SPHERICAL ROLLER BRG ; 400MM BOREX650MM ODX200MM W 2-ROW

NSK

Part # 23180CAMKP55W507

BDI # 1184855

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23180CAMKE4C3

COMPARE

23180CAMKE4C3

Description
23180CAMKE4C3 SPHERICAL ROLLER BEARING

NSK

Part # 23180CAMKE4C3

BDI # 1184854

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
BRG23080K.C3

COMPARE

BRG23080K.C3

Description
BRG23080K.C3 SPHERICAL ROLLER BRG

DODGE

Part # 421283

BDI # 278869

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 148
Other Features: Double Row | Solid Ring | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Length Thru Bore - Millimeter: 148
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY