NJ1080-TB-M1-J30PC
Description
NJ1080-TB-M1-J30PC CYLINDRICAL RLR BRG ; NON-RETURNABLE SINGLE ROW
Part # NJ1080-TB-M1-J30PC
BDI # 21490104
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23980-B-MB-C3
Description
23980-B-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23980-B-MB-C3
BDI # 1142428
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Outside Diameter - Millimeter:
540
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23980-B-MB-H40AB
Description
23980-B-MB-H40AB SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 23980-B-MB-H40AB
BDI # 1142432
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Outside Diameter - Millimeter:
540
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23984-K-MB-C3
Description
23984-K-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23984-K-MB-C3
BDI # 1142440
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23984-MB
Description
23984-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23984-MB
BDI # 1142441
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Outside Diameter - Millimeter:
560
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing