NNU4980-S-K-M-SP
Description
NNU4980-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4980-S-K-M-SP
BDI # 18102414
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
23084-BEA-XL-MB1
Description
23084-BEA-XL-MB1 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23084-BEA-XL-MB1
BDI # 19408628
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Outside Diameter - Millimeter:
620
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23184-BEA-XL-K-MB1-T52BW-C4
Description
23184-BEA-XL-K-MB1-T52BW-C4 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 23184-BEA-XL-K-MB1-T52BW-C4
BDI # 20617998
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23184-BEA-XL-MB1-C2
Description
23184-BEA-XL-MB1-C2 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 23184-BEA-XL-MB1-C2
BDI # 20618004
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Outside Diameter - Millimeter:
700
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23184-BEA-XL-MB1-H40
Description
23184-BEA-XL-MB1-H40 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 23184-BEA-XL-MB1-H40
BDI # 20618012
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Outside Diameter - Millimeter:
700
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing