KG160XP0
Description
KDN.KG160XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 16.0"IDX18.0"ODX1.0" WIDE
Part # KDN.KG160XP0
BDI # 21439745
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB160XP0
Description
KDN.KB160XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.KB160XP0
BDI # 22924337
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
16.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG200CP0
Description
KDN.KG200CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 20"IDX22"OD
Part # KDN.KG200CP0
BDI # 22924985
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KG160CP0
Description
KDN.KG160CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 16"IDX18"OD
Part # KDN.KG160CP0
BDI # 22924969
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KG180AR0
Description
KDN.KG180AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 18"IDX20"OD
Part # KDN.KG180AR0
BDI # 22924973
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)