KF160XP0
Description
KF160XP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL 5/PAK
Part # KF160XP0-RBC
BDI # 797360
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KF160AR0
Description
KF160AR0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL 5/PAK
Part # KF160AR0-RBC
BDI # 797359
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KD160CP0
Description
KD160CP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL 5/PAK
Part # KD160CP0-RBC
BDI # 797301
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG180XP0
Description
KG180XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG180XP0-RBC
BDI # 797414
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG160CP0
Description
KG160CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG160CP0-RBC
BDI # 797410
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No