23192 CA/W33
Description
23192 CA/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23192 CA/W33
BDI # 1247727
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23080 CACK/C3W33
Description
23080 CACK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23080 CACK/C3W33
BDI # 1267533
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23080 CAC/W33
Description
23080 CAC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23080 CAC/W33
BDI # 1265889
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NCF 1888 V/C3
Description
NCF 1888 V/C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE LARGE OD GT 420MM
Part # NCF 1888 V/C3
BDI # 18294494
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 1880 V/C3
Description
NCF 1880 V/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NCF 1880 V/C3
BDI # 18294493
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No