160RIN645 R2
Description
160RIN645 R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW 12-24 OD
Part # 160RIN645 R2
BDI # 1311125
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456305
Number of Rows of Rollers:
Single Row
NCF1888V
Description
NCF1888V CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 12-24 OD SINGLE ROW
Part # NCF1888V
BDI # 21954650
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF1892VW40
Description
NCF1892VW40 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 12-24 OD SINGLE ROW
Part # NCF1892VW40
BDI # 21954872
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL181892-E-C3
Description
SL181892-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 460MM ID X 580MM OD
Part # SL181892-E-C3
BDI # 1182595
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL182992-TB-BR
Description
SL182992-TB-BR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 460MM ID X 620MM OD
Part # SL182992-TB-BR
BDI # 19265297
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No