220RIU744R3
Description
220RIU744R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 24-36 OD SGL ROW
Part # 220RIU744R3
BDI # 1316769
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565126
Number of Rows of Rollers:
Single Row
NU10/530MAC3
Description
NU10/530MAC3 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE SGL ROW
Part # NU10/530MAC3
BDI # 22835115
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1829/560-B-C3
Description
SL1829/560-B-C3 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE
Part # SL1829/560-B-C3
BDI # 23553634
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ29/560-M1
Description
NJ29/560-M1 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE
Part # NJ29/560-M1
BDI # 24860174
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No