D100BS25 1 3/4

COMPARE

D100BS25 1 3/4

Description
D100BS25 1 3/4 ; SPROCKET

MARTIN SPROCKET & GR

Part # D100BS25 1 3/4

BDI # 20309600

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.974

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.645
Pitch Diameter - Millimeter: 253.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY