Page 1 of 2

Next

Compare
6309-ZZC3

COMPARE

6309-ZZC3

Description
6309-ZZ-C3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD SHIELDED

TIMKEN

Part # 6309-ZZ-C3

BDI # 1424974

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 25
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
P2B-SD-112

COMPARE

P2B-SD-112

Description
P2B-SD-112; 066301 PILLOW BLK BRG

DODGE

Part # 066301

BDI # 245979

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 104.78
Other Features: Double Row | Special Duty
Global Part Number GPN: 521763
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.8
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
55175-2

COMPARE

55175-2

Description
55175-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.059" WD

TIMKEN

Part # 55175-70016

BDI # 1346458

Features

Component: Cone
Width - Millimeter: 26.899
Inch - Metric: Inch
Bore - Millimeter: 44.45
Bore - Inch: 1.75

Global Part Number GPN: 649863
Precision Class: Standard
Width - Inch: 1.059
Basic Number: 55175

Price Inventory : Available to order
Loading Price
QTY
17SF28

COMPARE

17SF28

Description
17SF28 SPHERICAL PLAIN BEARING ; 1.75IN ID X 2.8125IN OD

TIMKEN

Part # 17SF28

BDI # 1311374

Features

Enclosure: Open
Housing Width - Millimeter: 33.325
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
P1  1 3/4

COMPARE

P1 1 3/4

Description
P1 1 3/4 SPLIT TAPER BUSHING ; 1-3/4" BORE 1-15/16" OD 1.94" LTB

BROWNING

Part # 1069533

BDI # 326439

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.938
Length Thru Bore - Millimeter: 49.276
Length Thru Bore - Inch: 1.94
Outside Diameter - Millimeter: 49.225

Bore - Millimeter: 44.45
Bore - Inch: 1.75
Global Part Number GPN: 458955
Bushing Series: P1

Price Inventory : Available to order
Loading Price
QTY