HD100B17F X 1-15/16
Description
HD100B17 X 1-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 17 TEETH 2 STRD 1-15/16IN BORE
Part # HD100B17F X 1-15/16
BDI # 21972512
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
HD100B15F X 1-15/16
Description
HD100B15 X 1-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 15 TEETH 2 STRD 1-15/16IN BORE
Part # HD100B15F X 1-15/16
BDI # 21972490
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore
HD100B20F X 1-15/16
Description
HD100B20 X 1-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 20 TEETH 2 STRD 1-15/16IN BORE
Part # HD100B20F X 1-15/16
BDI # 21972554
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
D100B14H X 1-7/8
Description
D100B14H X 1-7/8 SPROCKET ; 6.226" OD X2-7/8" LTB X 1-1/4" P STEEL
Part # D100B14H X 1-7/8
BDI # 21472678
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
HD100B23F X 1-15/16
Description
HD100B23 X 1-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 23 TEETH 2 STRD 1-15/16IN BORE
Part # HD100B23F X 1-15/16
BDI # 21972588
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore