H40B38F X 1-15/16
Description
H40B38 X 1-15/16 RLR CHAIN SPROCKET ; 40 CHAIN 38 TEETH TYPE B 1-15/16IN BORE
Part # H40B38F X 1-15/16
BDI # 21971860
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
H40B31F X 1-15/16
Description
H40B31 X 1-15/16 RLR CHAIN SPROCKET ; 40 CHAIN 31 TEETH TYPE B 1-15/16IN BORE
Part # H40B31F X 1-15/16
BDI # 21971850
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.217
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Finished Bore
40B23H X 1.90/1.905
Description
40B23H X 1.90/1.905 SPROCKET ; 3.94" OD X 1" LTB X 0.5" P STEEL
Part # 40B23H X 1.90/1.905
BDI # 21462768
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
H40B24F X 1-15/16
Description
H40B24 X 1-15/16 RLR CHAIN SPROCKET ; 40 CHAIN 24 TEETH TYPE B 1-15/16IN BORE
Part # H40B24F X 1-15/16
BDI # 21971832
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
H40B32F X 1-15/16
Description
H40B32 X 1-15/16 RLR CHAIN SPROCKET ; 40 CHAIN 32 TEETH TYPE B 1-15/16IN BORE
Part # H40B32F X 1-15/16
BDI # 21971854
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore