D80B17H X 1-7/8
Description
D80B17H X 1-7/8 ROLLER CHAIN SPROCKET ; 5.95" OD X 2-3/4" LTB X 1" P STEEL
Part # D80B17H X 1-7/8
BDI # 21558782
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
HD80B24F X 1-15/16
Description
HD80B24 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 24 TEETH 2 STRD 1-15/16IN BORE
Part # HD80B24F X 1-15/16
BDI # 21972975
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
HD80B25F X 1-15/16
Description
HD80B25 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 25 TEETH 2 STRD 1-15/16IN BORE
Part # HD80B25F X 1-15/16
BDI # 21972977
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
HD80B21F X 1-15/16
Description
HD80B21 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 21 TEETH 2 STRD 1-15/16IN BORE
Part # HD80B21F X 1-15/16
BDI # 21972963
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
HD80B23F X 1-7/8
Description
HD80B23 X 1-7/8 RLR CHAIN SPROCKET ; 80 CHAIN 23 TEETH 2 STRD 1-7/8IN BORE
Part # HD80B23F X 1-7/8
BDI # 21972971
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore