H80B17F X 1-15/16
Description
H80B17F X 1-15/16 ROLLER CHAIN SPROCKET ; 1" P 17T HT 1-15/16" BORE
Part # 80BS17HT 1 15/16
BDI # 917007
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Global Part Number GPN:
39329
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
H100B17F X 1-15/16
Description
H100B17F X 1-15/16 SPROCKET ; 1-15/16" BORE KW 2SS W/HT
Part # 100BS17 1 15/16
BDI # 917221
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
H60B17F X 1-15/16
Description
H60B17F X 1-15/16 ROLLER CHAIN SPROCKET ; 60 CHAIN 17 TEETH TYPE B 1-15/16" BORE
Part # 60BS17HT 1 15/16
BDI # 916798
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
39103
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
D80B17H X 1-7/8
Description
D80B17H X 1-7/8 ROLLER CHAIN SPROCKET ; 5.95" OD X 2-3/4" LTB X 1" P STEEL
Part # D80B17H X 1-7/8
BDI # 21558782
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore