H80B18F X 1-15/16
Description
H80B18F X 1-15/16 ROLLER CHAIN SPROCKET
Part # 80BS18HT 1 15/16
BDI # 917018
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Global Part Number GPN:
39340
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
H100B18F X 1-15/16
Description
H100B18F X 1-15/16 SPROCKET ; 1-15/16" BORE KW 2SS W/HT
Part # 100BS18 1 15/16
BDI # 917228
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
H60B18F X 1-15/16
Description
H60B18F X 1-15/16 ROLLER CHAIN SPROCKET ; 60 CHAIN 18 TEETH TYPE B 1-15/16" BORE
Part # 60BS18HT 1 15/16
BDI # 916808
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
39112
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
H60B18F X 1-7/8
Description
H60B18 X 1-7/8 RLR CHAIN SPROCKET ; 60 CHAIN 18 TEETH TYPE B 1-7/8IN BORE
Part # H60B18F X 1-7/8
BDI # 21972090
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
H80B18 X 1-7/8 KW 2SS
Description
H80B18 X 1-7/8 KW 2SS CHAIN SPROCKET
Part # H80B18 X 1-7/8 KW 2SS
BDI # 21579499
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore