19214MT85A-F1.875
Description
19214MT85A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT85A-F1.8750
BDI # 923276
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
1928MT50A-F1.875
Description
1928MT50A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT50A-F1.8750
BDI # 923295
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
19214MT55A-F1.875
Description
19214MT55A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55A-F1.8750
BDI # 923261
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
19214MT115A-F1.875
Description
19214MT115A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT115A-F1.875
BDI # 923220
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
19214MT40A-F1.875
Description
19214MT40A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT40A-F1.8750
BDI # 923247
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40