H100B21 X 1-15/16
Description
H100B21F X 1 15/16 ROLLER CHAIN SPROCKET ; 9.044" OD X 2" LTB X 1-1/4" P STEEL
Part # 100BS21 1 15/16
BDI # 21462670
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
H80B21 X 1-7/8
Description
80B21H X 1-7/8 SPROCKET ; 7.235" OD X 1-7/8" LTB X 1" P STEEL
Part # H80B21 X 1-7/8
BDI # 21472666
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
H80B21 X 1-15/16
Description
80B21H X 1-15/16 SPROCKET ; 7.235" OD X 1-7/8" LTB X 1" P STEEL
Part # H80B21 X 1-15/16
BDI # 21462987
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore