21614MT115A-F1.875
Description
21614MT115A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT115A-F1.875
BDI # 923340
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
21614MT40A-F1.875
Description
21614MT40A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT40A-F1.8750
BDI # 923367
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
21614MT55A-F1.875
Description
21614MT55A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT55A-F1.8750
BDI # 923381
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
21614MT170A-F1.875
Description
21614MT170A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT170A-F1.875
BDI # 923352
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
21614MT85A-F1.875
Description
21614MT85A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT85A-F1.8750
BDI # 923396
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85