Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.346
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Finished Bore
H80B29F X 1-15/16
Description
H80B29F X 1-15/16 SPROCKET ; 1-15/16" BORE KW 2SS W/HT
Part # 80BS29HT 1 15/16
BDI # 917157
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.795
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
2914MT55AF-F1.875
Description
2914MT55AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-F1.8750
BDI # 923853
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
2914MT115AF-F1.875
Description
2914MT115AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT115AF-F1.875
BDI # 923782
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
2914MT85AF-F1.875
Description
2914MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT85AF-F1.8750
BDI # 923894
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85