H80B30F X 1-15/16
Description
H80B30F X 1-15/16 SPROCKET ; FINISHED BORE 80 CHAIN 30 TEETH B-HUB
Part # 80BS30HT 1 15/16
BDI # 917169
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
H50B30F X 1-15/16
Description
H50B30 X 1-15/16 RLR CHAIN SPROCKET ; 50 CHAIN 30 TEETH TYPE B 1-15/16IN BORE
Part # H50B30F X 1-15/16
BDI # 21971980
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
3014MT40AF-F1.875
Description
3014MT40AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT40AF-F1.8750
BDI # 923958
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
3014MT85AF-F1.875
Description
3014MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT85AF-F1.8750
BDI # 924050
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85