60B31FH X 1-15/16
Description
60B31FH X 1-15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 60BS31 1 15/16
BDI # 17159698
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Global Part Number GPN:
572676
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
50B31FH X 1-15/16
Description
50B31FH X 1-15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 50BS31 1 15/16
BDI # 17159488
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Global Part Number GPN:
572395
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore
3114MG125BF-F1.875
Description
3114MG125BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F1.875
BDI # 922257
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
H40B31F X 1-15/16
Description
H40B31 X 1-15/16 RLR CHAIN SPROCKET ; 40 CHAIN 31 TEETH TYPE B 1-15/16IN BORE
Part # H40B31F X 1-15/16
BDI # 21971850
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.217
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Finished Bore
3114MG68BF-F1.875
Description
3114MG68BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG68BF-F1.8750
BDI # 922274
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68