60B32FH X 1-15/16
Description
60B32FH X 1-15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 60BS32 1 15/16
BDI # 17159707
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Global Part Number GPN:
39239
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
328MG62BF-F1.875
Description
328MG62BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 328MG62BF-F1.8750
BDI # 922380
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.932
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
328MG36BF-F1.875
Description
328MG36BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 328MG36BF-F1.8750
BDI # 922370
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.932
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
3214MT40AF-F1.875
Description
3214MT40AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3214MT40AF-F1.8750
BDI # 924225
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40