50B38FH X 1-15/16
Description
50BS38 1 15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 50BS38 1 15/16
BDI # 17159543
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
572429
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
H80B38F X 1-15/16
Description
H80B38 X 1-15/16 RLR CHAIN SPROCKET
Part # 80BS38 1 15/16
BDI # 21972424
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
388MT20AF-F1.875
Description
388MT20AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT20AF-F1.8750
BDI # 925214
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
60B38F X 1-15/16
Description
60B38F X 1-15/16 ; POR FINISH BORE SPROCKET
Part # 60B38F-1R
BDI # 17159680
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Global Part Number GPN:
572403
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
388MG36BF-F1.875
Description
388MG36BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG36BF-F1.8750
BDI # 922629
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36