50B42FH X 1-15/16
Description
50BS42 1 15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 50BS42 1 15/16
BDI # 915151
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
H80B42F X 1-15/16
Description
H80B42 X 1-15/16 RLR CHAIN SPROCKET
Part # 80BS42 1 15/16
BDI # 21972432
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore
60B42FH X 1-15/16
Description
60BS42 1 15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 60BS42 1 15/16
BDI # 17159770
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
572997
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
428MG62BF-F1.875
Description
428MG62BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG62BF-F1.8750
BDI # 922726
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
80B42F X 1-15/16
Description
80B42F X 1-15/16 ; POR SPROCKET 1 15/16IN KW 2SS
Part # 80B42F-1R
BDI # 915991
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.944
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore