60B43F X 1-15/16
Description
60B43F X 1-15/16 ; POR SPROCKET 1 15/16IN KW 2SS
Part # 60B43F-1R
BDI # 915563
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.697
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Finished Bore
80B43F X 1-15/16
Description
80B43F X 1-15/16 ; POR SPROCKET 1 15/16IN KW 2SS
Part # 80B43F-1R
BDI # 916003
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.7
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.263
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Finished Bore
4314MG125BF-F1.875
Description
4314MG125BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4314MG125BF-F1.875
BDI # 922736
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
50B43F X 1-15/16
Description
50B43F X 1-15/16 ; POR SPROCKET 1 15/16IN KW 2SS
Part # 50B43F-1R
BDI # 915162
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.563
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
217.5
Mounting Method:
Finished Bore