60B44F X 1-15/16
Description
60B44F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS44 1 15/16
BDI # 915576
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.937
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore
80B44F X 1-15/16
Description
80B44F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS44 1 15/16
BDI # 916015
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.582
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Finished Bore
50B44F X 1-15/16
Description
50B44F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS44 1 15/16
BDI # 915173
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Finished Bore
4414MT85AF-F1.875
Description
4414MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT85AF-F1.8750
BDI # 925788
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
448MT50AF-F1.875
Description
448MT50AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT50AF-F1.8750
BDI # 925959
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50