80B48F X 1-15/16
Description
80B48F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS48 1 15/16
BDI # 916064
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.857
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Finished Bore
60B48FH X 1-15/16
Description
60B48FH X 1-15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 60BS48 1 15/16
BDI # 17159746
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Global Part Number GPN:
572386
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
50B48FH X 1-15/16
Description
50B48FH X 1-15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 50BS48 1 15/16
BDI # 17159530
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
572623
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
4814MT115AF-F1.875
Description
4814MT115AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-F1.875
BDI # 926028
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
4814MT85AF-F1.875
Description
4814MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT85AF-F1.8750
BDI # 926139
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85