80B50F X 1-15/16
Description
80B50F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS50 1 15/16
BDI # 916089
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore
50B50FH X 1-15/16
Description
50B50FH X 1-15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 50BS50 1 15/16
BDI # 17159590
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
With 2 Set Screw
Global Part Number GPN:
572759
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
5014MT40AF-F1.875
Description
5014MT40AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-F1.8750
BDI # 926430
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
60B50F X 1-15/16
Description
60B50F X 1-15/16 ; POR SPROCKET 1 15/16IN KW 2SS
Part # 60B50F-1R
BDI # 915654
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
H60B50 X 1-15/16 KW 2SS
Description
H60B50 X 1-15/16 KW 2SS CHAIN SPROCKET ; 3/4" PITCH 50 TEETH 1-15/16" BORE
Part # H60B50 X 1-15/16 KW 2SS
BDI # 21564154
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore