50B56F X 1-15/16
Description
H50B56F X 1-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50BS56 1 15/16
BDI # 915305
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.504
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Finished Bore
60B56F X 1-15/16
Description
H60B56F X 1-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60BS56 1 15/16
BDI # 915729
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore
568MT30AF-F1.875
Description
568MT30AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT30AF-F1.8750
BDI # 926644
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
H80B56F X 1-15/16
Description
80B56F X 1-15/16 ; POR SPROCKET 1 15/16IN KW 2SS
Part # 80B56F-1R
BDI # 916161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.407
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Finished Bore
568MT20AF-F1.875
Description
568MT20AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT20AF-F1.8750
BDI # 926604
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20