60B60FH X 1-15/16
Description
60B60FH X 1-15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 60BS60 1 15/16
BDI # 17159797
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
572370
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
80B60FH X 1-15/16
Description
80B60FH X 1-15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 80BS60 1 15/16
BDI # 17159884
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Global Part Number GPN:
572207
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
50B60FH X 1-15/16
Description
50B60FH X 1-15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 50BS60 1 15/16
BDI # 17159578
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Global Part Number GPN:
39041
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
6014MT115AF-F1.875
Description
6014MT115AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT115AF-F1.875
BDI # 926760
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6014MT170AF-F1.875
Description
6014MT170AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT170AF-F1.875
BDI # 926773
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170