60B72F X 1-15/16
Description
60B72F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS72 1 15/16
BDI # 915807
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.628
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Finished Bore
50B72F X 1-15/16
Description
50B72F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS72 1 15/16
BDI # 915371
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.69
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Finished Bore
7214MT115A-F1.875
Description
7214MT115A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT115A-F1.8750
BDI # 927186
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
7214MT170A-F1.875
Description
7214MT170A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT170A-F1.8750
BDI # 927200
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
728MT30AF-F1.875
Description
728MT30AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT30AF-F1.8750
BDI # 927350
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30